Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ MicroGuard CE™ Cleanroom Sleeves
Utilizes state-of-the-art lamination technology to combine a soft non-woven fabric with a microporous film
$401.00
Specifications
Size | Universal |
---|---|
Material | Microporous fabric |
Color | White |
Cuff Style | Elastic |
Length (English) | 21.5 in. |
Catalog Number | Mfr. No. | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging | Price | Quantity & Availability | |||||
19-472-562
|
International Enviroguard™
CE8065CI |
Individually Wrapped |
Case of 200 for $401.00
|
|
19-472-561
|
International Enviroguard™
CE8065BP |
Bulk Packaged | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- White 54.6cm (21.5 in.) length sleeves
- Tunnelized elastic on both ends
- Bound seams to eliminate raw edges and particulate generation
- Tunnelized elastic is encapsulated to provide secure closures
- Low linting
- High Moisture Vapor Transmission Rate (MVTR)
- Liquid barrier
- Economical and recyclable
Order Info
Available in bulk packages or individually wrapped clean process packages
Specifications
Universal | |
White | |
21.5 in. |
Microporous fabric | |
Elastic | |
54.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title