Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ GammaGuard CE Sterile Cleanroom Shoe Covers
Disposable protective clothing designed with your comfort in mind. High MVTR, Innovative fabric
$1055.00 - $1077.00
Specifications
Material | GammaGuard™ CE™, Microporous |
---|---|
Latex Free | Yes |
Color | White |
Sterility | Sterile |
Closure Type | Elastic |
Catalog Number | Mfr. No. | Size | Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Thickness | Price | Quantity & Availability | ||||
19-472-643
|
International Enviroguard™
CE11102CISXL |
X-Large | 32mil |
Case of 400 for $1,077.00
|
|
19-472-642
|
International Enviroguard™
CE11101CISL |
Standard | 31mil |
Case of 400 for $1,055.00
|
|
Description
Sterile Shoe Covers for CleanroomsSpecifications
GammaGuard™ CE™, Microporous | |
White | |
Elastic | |
Bound | |
18 in. |
Yes | |
Sterile | |
Non-skid | |
ISO, ANSI ISEA 101-1996 R2034 | |
45.72cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title