Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ GammaGuard™ CE Sterile Cleanroom Boot Covers
Soft, comfortable fabric with a superior liquid barrier, breathability, low linting and strong tear resistance
$740.00 - $1007.00
Specifications
Material | GammaGuard™ CE™, Microporous |
---|---|
Latex Free | Yes |
Color | White |
Sterility | Sterile |
Closure Type | Elastic |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-472-645
|
International Enviroguard™
CE11106CISXL |
X-Large |
Case of 200 for $1,007.00
|
|
19-472-644
|
International Enviroguard™
CE11104CISL |
Standard |
Case of 200 for $740.00
|
|
Description
Sterility assurance of 10-6
- Non-skid sole
- Bound seams to eliminate raw edges and particulate generation
- Tunnelized elastic is encapsulated to provide secure closures
- Economical and recyclable
- No natural rubber latex
Order Info
STERILE-DON Packaging — Certificate of Sterility included in each case
Specifications
GammaGuard™ CE™, Microporous | |
White | |
Elastic | |
Bound | |
18 in. |
Yes | |
Sterile | |
Non-skid | |
ISO, ANSI ISEA 101-1996 R2034 | |
45.72cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title