Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LaCrosse™ Insulated Storm Boots
$338.00
Specifications
Certifications/Compliance | ASTM F2413-11 M I/75 C/75 EH PR |
---|---|
Color | Black |
For Use With (Application) | Cold, muddy wet jobsites |
Height (English) | 32 in. |
Height (English) Heel | 0.31 in. |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-817-463
|
LaCrosse™
10905S10 |
10 |
Pair for $338.00
|
|
|||||
19-817-462
|
LaCrosse™
10905S09 |
9 |
Pair for $338.00
|
|
|||||
19-817-464
|
LaCrosse™
10905S11 |
11 |
Pair for $338.00
|
|
|||||
Specifications
ASTM F2413-11 M I/75 C/75 EH PR | |
Cold, muddy wet jobsites | |
0.31 in. | |
Canvas | |
Midsole, Trac-lite outsole, Contoured heel, 8mm Wool felt insole | |
Ozone and abrasions |
Black | |
32 in. | |
0.8 cm | |
Rubber | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title