Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Instructor's Drafting Table
Constructed of solid maple and maple veneers and coated with a chemical resistant, earth-friendly UV finish.
$1817.00
Specifications
Finish | Chemical resistant, earth-friendly UV |
---|---|
No. of Drawers | 2 |
Top Style | Almond colored plastic laminate |
Product Type | Instructor Drafting Table |
Material | Maple |
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
S42673
|
Diversified Spaces™
IDT102 |
95.25 x 152.4 x 93.9 cm (37.5 x 60 x 37 in.) |
Each of 1 for $1,817.00
|
|
|||||
Description
- Made of solid maple construction with 0.75 in. almond colored plastic laminate top
- Apron has two storage drawers; one for prints and a second for tools
- Shallow print drawers: 19.75D x 35W x 2 in.H
- Tool drawer:19.75D x 9W x 2 in.H
- Top adjusts from 0-30 degrees
- Fully adjustable top includes a pencil stop and soft-close hinges
- Available in two widths (60 and 72 in.)
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Chemical resistant, earth-friendly UV | |
Almond colored plastic laminate | |
Maple |
2 | |
Instructor Drafting Table |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title