Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Small Group Learning: Separation Of Mixture Of Solid
SCI_ED

Performing liquid-liquid extractions allows students to apply their knowledge of the properties of molecules. Students will learn how the properties of solubility can be utilized to separate two solids in a mixture.

Manufacturer:  Aldon Corporation IS2523SGL

Catalog No. S40731


Add to cart

Description

Description

  • Kit provides for a qualitative test that will help students visualize that two different solids were collected, despite their similar appearance.
  • Students will also explore the concept of the law of conservation of mass as well as how acid-base reactions can be utilized to manipulate molecules.
  • Kit contains enough material for 5 groups
  • Teacher's Manual and Student Study Guide copymasters are included
  • Aligned to the Next Generation Science Standards (NGSS)
  • Disciplinary Core Ideas: PS1A; PS1B
  • Performance Expectations: MS-PS1-1; MS-PS1-2; MS-PS1-5; HS-PS1-2; HS-PS1-3; HS-PS1-7
  • Cross Cutting Concepts: Scale, Proportion and Quantity; Patterns; Energy and Matter; Scientific Knowledge Assumes an Order and Consistency in Natural Systems
  • Engineering Practices: Developing and Using Models; Analyzing and Interpreting Data; Planning and Carrying Out Investigations; Scientific Knowledge is Based on
  • Empirical Evidence; Science Models, Laws, Mechanisms, and Theories Explain Natural Phenomena; Constructing Explanations and Designing Solutions; Using Mathematics and Computational Thinking
Specifications

Specifications

Next Gen Aligned
7 to 14
Chemistry
Cardboard Box Kit
1
White
13 to 20
15g Benzoic Acid/Acetanilide 1:1 Mixture; 15g Benzoic Acid/Acetanilide 2:1 Mixture; 15g Benzoic Acid/Acetanilide 3:1 Mixture; 1g Methyl Violet; 135 mL Ethyl Acetate; 75 mL Sodium Bicarbonate, 1.0M; 100 mL Hydrochloric Acid, 1.0N; 12 Pipettes
Education Kit
8 x 8 x 8 in.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.