Learn More
Innovating Science™ Small Group Learning: Properites Of Soaps And Detergents

Though similar in function, soaps and detergents differ in chemistry and performance. Students will examine the similarities and differences in the properties of soap, hand dishwashing detergent, and machine dishwashing detergent.
Manufacturer: Aldon Corporation IS9351SGL
Description
- Activities include testing pH, examining the effect of soap and detergent on the surface tension of water, foaming ability, fat emulsification, and the performance of soap and detergent in hard water.
- Kit contains enough materials for 5 groups
- Teacher's Manual and Student Study Guide copymasters are included
- Aligned to the Next Generation Science Standards (NGSS)
- Disciplinary Core Ideas: PS1.A; PS1.B
- Performance Expectations: MS-PS1-3; HS-PS1-3
- Cross Cutting Concepts: Patterns; Structure and Function
- Engineering Practices: Planning and Carrying Out Investigations; Obtaining, Evaluating and Communicating Information
Specifications
Next Gen Aligned | |
7 to 14 | |
Consumer Chemistry | |
Cardboard Box Kit | |
1 |
White | |
13 to 20 | |
10 mL Liquid Soap; 10 mL Dishwashing Detergent (Hand); 10 mL Dishwashing Detergent (Machine); 20 mL Vegetable Oil; 20 mL Calcium Chloride, 5% Solution; 20 Disposable Medicine Cups; 20 Polystyrene Test Tubes; 20 Capillary Tubes; 20 Graduated Plastic Pipettes; 1 Pkg/50 Universal Indicator Strips | |
Education Kit | |
9 x 6 x 4 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.