Learn More
Innovating Science™ Small Group Learning: Fractional Distillation
In this activity, students will complete a fractional distillation experiment to simulate the fractionation of crude oil.
Supplier: Aldon Corporation IS2521SGL
Alert:
WARNING: This product can expose you to chemicals including Methanol and Phthalates, which are known to the State of California to cause birth defects and reproductive harm. For more information go to http://www.P65Warnings.ca.gov.
Description
Crude oil is a complex mixture of many useful hydrocarbons such as gasoline, kerosene, butane, and motor oil. In order to be of use, these hydrocarbons must first be separated from each other.
- Topics such as boiling and condensation points, conservation of matter, and forces between molecules are covered as they factor into how a distillation is performed.
- Kit contains enough material for 5 groups
- Teacher's Manual and Student Study Guide copymasters are included
- Aligned to the Next Generation Science Standards (NGSS)
- Disciplinary Core Ideas: PS1A; PS1B
- Performance Expectations: HS-PS1-3; HS-PS1-5; HS-PS1-7
- Cross Cutting Concepts: Patterns; Energy and Matter; Scientific Knowledge Assumes an Order and Consistency in Natural Systems
- Engineering Practices: Planning and Carrying Out Investigations; Constructing Explanations and Designing Solutions; Using Mathematics and Computational Thinking
Specifications
Next Gen Aligned | |
White | |
13 to 20 | |
150 mL Simulated Crude Oil, 5 Rubber Stoppers, 10 Disposable Cups, 5 pieces Tubing | |
1 |
Education Kit | |
7 to 14 | |
Chemistry | |
Cardboard Box Kit | |
9 x 6 x 4 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.