Learn More
Innovating Science™ Small Group Learning: A Safer Flame Test – Identification Of Metal Lab

The flame test is an analytical technique often used for the identification of certain elements, primarily metal ions. The color of the flame is observed and the spectra of light emitted from the flame is viewed through a spectroscope.
Manufacturer: Aldon Corporation IS2520SGL
Alert:
WARNING: This product can expose you to chemicals including Methanol and Respirable crystalline silica, which are known to the State of California to cause cancer, birth defects and reproductive harm. For more information go to http://www.P65Warnings.ca.gov.
Description
- Traditionally, this test poses safety concerns for students in a laboratory setting. This kit minimizes these concerns by utilizing small candles that are easier to manage in a lab setting.
- There is no loss in the clarity of the emission spectra from the candles, making it easy for students to observe and deduce what element is causing the colored flame.
- Kit contains enough material for 5 groups
- Teacher's Manual and Student Study Guide copymasters are included
- Aligned to the Next Generation Science Standards (NGSS)
- Disciplinary Core Ideas: PS1A; PS1B
- Performance Expectations: MS-PS1-1; MS-PS1-2; HS-PS1-2; HS-PS1-4
- Cross Cutting Concepts: Patterns; Scale, Proportion and Quantity; Energy and Matter
- Engineering Practices: Developing and Using Models; Analyzing and Interpreting Data; Scientific Knowledge is Based on Empirical vidence
Specifications
Next Gen Aligned | |
7 to 14 | |
Chemistry | |
Cardboard Box Kit | |
1 |
White | |
13 to 20 | |
2 mL Boric Acid 10% in Methanol, 250g Sand, 1 pkg Color Flame Candles, 1 Alcohol Burner, 5 Diffraction Slides, 1 Spectroscope, 12 Small Trays | |
Education Kit | |
9 x 6 x 4 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.