Learn More
Innovating Science™ Engineer And Explore Your Own Enteric Coated Drugs (Stem)
Students will learn the basic structures and pathway of the digestive system, understand the functions of the stomach and small intestine in regards to digestion, and investigate how the properties of different enteric coatings react in different sections of the digestive system.
Supplier: Aldon Corporation IS3401
Alert:
WARNING: This product can expose you to chemicals including Acetyl Salicylic Acid/Aspirin, which is known to the State of California to cause birth defects and reproductive harm. For more information go to www.P65Warnings.ca.gov.
Description
- Students explore the purpose of an enteric coating and engineer a simulated coating most suitable for certain pharmaceutical needs.
- Materials for 15 groups
- Includes Teacher’s manual and student guide
- Aligned to the Next Generation Science Standards (NGSS)
- Disciplinary Core Ideas: ETS1.A; ETS1.B; LS1.A; ETS1.C
- Performance Expectations: MS-LS1-3; MS-LS1-7; MS-ETS1-1; MS-ETS1-2; MS-ETS1-3; MS-ETS1-4; HS-LS1-2; HS-ETS1-2
- Cross Cutting Concepts: Energy and Matter; Influence of Science, Engineering and Technology on Society and the Natural World; Systems and System Models
- Engineering Practices: Developing and Using Models; Asking Questions and
- Defining Problems; Analyzing and Interpreting Data; Engaging in Argument From Evidence; Constructing Explanations and Designing Solutions
Specifications
Next Gen Aligned | |
White | |
13 to 20 | |
1 x 200 mL Isopropyl Alcohol, 99%; 1 x 34g Shellac Orange Flakes; 1 x 4g Alginic Acid Sodium Salt; 2 x 25 mL Hydrochloric Acid, 10M; 1 x 150 mL Sodium Hydroxide, 10M; 2 Aspirin Tablets, Enteric-coated; 2 Aspirin Tablets, Regular; 50 Cups, 5oz; 30 Pipettes; 45 Beads, White; 1pkg Coverslips; 15 Spot Plates | |
1 |
Education Kit | |
7 to 14 | |
Biomedical Engineering | |
Cardboard Box Kit | |
8.5 x 8.75 x 8.75 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.