Learn More
Aldon™ Innovating Science™ Distance Learning: A Safer Flame Test

Uses small candles for an easy to manage, safe flame test for students
Supplier: Aldon™ IS1515
Alert:
Contains chemicals including methanol and respirable crystalline silica, which is known to the state of CA to cause cancer and reproductive harm
Description
- Minimizes flame test risk by using candles
- No loss in clarity of emission spectra
- Easy for students to observe and deduce the element causing the colored flame
- Contains enough materials for two groups of students
Includes:
- 2 mL mineral salt alcohol solution
- 85 g sand
- 4 color flame candles
- 4 candle holding trays
- 2 diffraction grating slides
- 1 spectroscope
- 1 micro-burner
- Instruction manual
Specifications
Next gen aligned | |
White | |
13 to 20 | |
2 mL mineral salt alcohol solution, 85 g sand, 4 color flame candles, 4 candle holding trays, 2 diffraction grating slides, 1 spectroscope, 1 micro-burner, instruction | |
9.75 x 6.25 x 4 in. |
Education Kit | |
7 to 14 | |
Chemistry | |
Cardboard Box Kit |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.