Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Infrared Touchless Thermometer
Non-contact infrared clinical thermometer with large LCD display.
Supplier: Cenmed™ C600003
This item is not returnable.
View return policy
Description
- Non-contact
- Infrared
- Clinical Thermometer
- Large LCD display
- 4-in-1 Forehead Ear
- Child forehead
- Adult forehead
- Ear mode
- Object mode
- White ABS plastic
- 40 sets of Memory
- Fever Alarm
- Mute button
- 2 x AAA batteries ( not included )
- Package Contents: 1 x Thermometer, 1 x Cloth Bag, 1 x Manual
Specifications
FDA 510k exempt | |
Bag, Manual | |
1 second | |
2.8 oz. | |
No | |
0.15°C, 0.27°F |
Clinical | |
ABS Plastic | |
Infrared | |
80 gm | |
AAA | |
LCD |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction