Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Industrial Scientific Sampling Probes
$739.50 - $825.50
Specifications
Type | Sampling Probe |
---|---|
For Use With (Application) | Used for remote sampling requirement |
Includes | Filter |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Material | Price | Quantity & Availability | |||
19-812-027
|
Industrial Scientific
18101386 |
6 ft. | 182.8 cm | Stainless Steel |
Each for $739.50
|
|
|||
19-822-269
|
Industrial Scientific
18102309 |
1.5 ft. | 45.7 cm | Polycarbonate |
Each for $825.50
|
|
|||
Specifications
Sampling Probe | |
Used for remote sampling requirement | |
Filter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title