Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Covidien In-Room™ Sharps Disposal System with Always-Open Lids
Provides convenient, quick, and easy point-of-use sharps disposal, including larger syringes
$25.80 - $350.00
Specifications
Closure Type | Open, Lockable |
---|---|
Opening Size (English) | 8.5 in. |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (English) | Closure Type | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Closure Type | Color | Price | Quantity & Availability | |||
14-827-55F
|
Covidien
85221 |
12 qt. | Open, Lockable | Clear |
Case of 10 for $219.50
|
|
|||
14-830-151
|
Covidien
851301 |
5 qt. | Open, Lockable | Translucent Red |
Case of 20 for $350.00
|
|
|||
14-830-62A
|
Covidien
85221R |
12 qt. | Open, Lockable | Translucent Red |
Each for $25.80
Case of 10 EA for $219.00
|
|
|||
Description
- 8.5 in. (21.6cm) wide opening easily accommodates larger syringes
- Economical horizontal drop maximizes use of container volume
- Containers lock to make them secure for final disposal
Specifications
Open, Lockable | |
8.5 in. | |
Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title