Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Three-Quarter Nylon Glove Liners with VEP Padding
Click to view available options
Size:
Small
Large
Hand:
Left
Right
Description
- Three-quarter finger design ensures tactile feedback and dexterity
- VEP padding in the palm and fingers
- Wear under work gloves for additional protection from shock and impact
Specifications
Color | Blue |
Hand | Right |
Material | Nylon Lycra |
Product Type | Anti-Impact Glove Liners |
Size | Large |
Finger Style | Three Quarter |
For Use With (Application) | Impact and Shock Protection |
Glove Cuff Style | Open |
Palm Type | Padded |
Series | 505-00 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction