Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Lumbosacal Air Belt™ Lumbar Support
Impacto™ Air Belt Lumbosacral offer extended natural therapy to support the back and help alleviate pain and discomfort
$185.70
Specifications
Color | Blue |
---|---|
Closure Type | Hook and loop |
Product Type | Lumbar Support |
For Use With (Application) | Naturally massages the back muscles reducing pain and discomfort, ideal for women use |
Includes | Palm grip self-contained aspirator with pressure release valve, contoured inter-connected air chambers, 3 adjustable straps, Neoprene stretch Fabric front and side panels, detachable air pump |
Description
Impacto™ Lumbosacral Air Belt
- Inflatable air chambers provide static stretch to relax muscles in spasm
- Lower portion of contoured bladder system provides support and stability to sacral region
- Three hold-down straps provide stability and support over lumbosacral area
- Neoprene stretch fabric in the front and side panels allows four-way freedom of movement and helps keep belt in place
- Lightweight nylon with moisture-absorbing lining and adjustable hook and loop closure
Order Info
Belt can be worn over or under clothing. When ordering belts to be worn over clothing, add 2 in. (5.1cm) to waist size.
Specifications
Blue | |
Lumbar Support | |
Palm grip self-contained aspirator with pressure release valve, contoured inter-connected air chambers, 3 adjustable straps, Neoprene stretch Fabric front and side panels, detachable air pump | |
Nylon |
Hook and loop | |
Naturally massages the back muscles reducing pain and discomfort, ideal for women use | |
Moisture absorbing Cambrelle™ inner |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title