Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Hard Shell Knee Pads
Impacto™ 825-00 Kneepads with hard shell provide stability when working on your knee
Supplier: Impacto™ 82500000001
Description
Impacto™ Hard Shell Kneepads
- Hinged action cover with ribbed flat kneeling surface offers stability
- Premium molded foam is toxin free
- Breathable CoolMax™ inner lining
- Dual elastic straps with hook and loop closure
- Replacement straps available
- Made with 100% PVC-free materials
- Long term protection from cumulative trauma injuries
Order Info
Sold in pairs.
Specifications
Black | |
Hard Shell Knee Pad | |
30.48 cm | |
Universal | |
Foam |
Hook and loop | |
Dual Elastic straps, hinged action hard shell | |
12 in. | |
Provides stability when working on knee, long term protection from cumulative trauma injuries |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction