Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Full-Finger Anti-Impact Glove Liners with Wrist Support
Click to view available options
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Specific
Description
- Stretch polycotton ensures breathability and comfort
- Contoured VEP 1/8 in. padding in the palm, midway up the fingers, and thumb web area protects from impact and shock
- Grain leather wrist support prevents over flexion and over extension to help prevent repetitive strain injuries
- Full finger offers maximum protection
- Designed to be worn under work glove
- Ideal for protection from hand tools and power tools in applications such as construction, assembly, manufacturing, and maintenance
Specifications
Cuff Material | Grain Leather |
Color | Blue, Yellow |
Hand | Specific |
Material | Polycotton |
Product Type | Anti-Impact Glove Liners |
Size | Large |
For Use With (Application) | Construction, Assembly, Manufacturing, and Maintenance |
Glove Cuff Color | Yellow |
Series | 712-02 |
Length (English) | 9 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction