Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Full Finger Polycotton Glove Liners with VEP Padding
Click to view available options
Medium
Description
- Impact absorbing VEP padding in the palm and fingers
- Wear under work gloves or alone for clean applications
- Provides an additional level of impact and shock protection
- Soft polycotton ensures breathability and hand dexterity
Specifications
Color | Blue |
Hand | Specific |
Material | Polycotton |
Product Type | Anti-Impact Glove Liners |
Size | Medium |
Sterility | Non-sterile |
Finger Style | Full |
For Use With (Application) | Construction, Assembly, Manufacturing, Maintenance, and Warehousing |
Glove Cuff Style | Open |
Series | 601-00 |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction