Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Impact Glove liners with wrist support
Impacto™ 714-20 Glove liner with padding in the palm and thumb web protects from impact and vibration and wrist support protects from RSI
$81.60
Specifications
Color | Blue, Gold |
---|---|
Closure Type | Hook and loop |
Product Type | Fingerless Glove Liner |
Design | Fingerless |
Length (Metric) | 22.86 cm |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-039268
|
Impacto™
71420120040 |
Large |
Pair for $81.60
|
|
|||||
19-084736
|
Impacto™
71420120020 |
Small |
Pair for $81.60
|
|
|||||
19-039276
|
Impacto™
71420120030 |
Medium |
Pair for $81.60
|
|
|||||
19-039281
|
Impacto™
71420120050 |
X-Large |
Pair for $81.60
|
|
|||||
Description
Impacto™ Anti-Impact Glove Liner With Wrist Support
- Fingerless, polycotton
- VEP padding in the palm and thumb web area
- Detachable grain leather wrist support minimizes extension and over flexion of the wrist to prevent RSI such as carpal tunnel syndrome or tendinitis
- Provides protection from abrasion, impact and vibration
- Fingerless style for optimum dexterity
- Used with hand or electric tools in repetitive tasks
Specifications
Blue, Gold | |
Fingerless Glove Liner | |
22.86 cm | |
Provides protection from impact and shock and recommended to be worn inside specialty glove for maximum durability | |
Specific |
Hook and loop | |
Fingerless | |
9 in. | |
Detachable grain Leather wrist support, VEP palm padding | |
Polycotton |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title