Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Cush'N Step Anti-Fatigue Molded Insoles
Impacto™ Cush'N Step CUSHMOLD is Made of lightweight cellular cushioning open-cell foam with re-reinforced gel inserts in the heel
$45.90
Specifications
Color | Blue |
---|---|
For Use With (Application) | Sports shoes, work boots and work footwear |
Material | Polymeric Open-cell Foam |
Style | Molded |
Product Type | Molded Insole |
Catalog Number | Mfr. No. | Size | Gender | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Gender | Price | Quantity & Availability | ||||
19-062953
|
Impacto™
CUSHMOLDC/E |
7 to 8.5 | Men's |
Pack for $45.90
|
|
||||
19-062960
|
Impacto™
CUSHMOLDA |
5 to 6.5 | Women's |
Pack for $45.90
Case of 12 PK for $551.00
|
|
||||
19-062962
|
Impacto™
CUSHMOLDB |
7 to 8.5 | Women's |
Pack for $45.90
|
|
||||
Description
Impacto™ Cush'N Step Anti-Fatigue Insoles
- Cellular cushioning open cell foam with antibacterial fabric cover
- Molded design with GEL heel insert and arch support
- Helps relieve foot, legs and back fatigue
- Pain and fatigue relief when standing or walking on hard, cold surfaces for long periods
- For use with closed shoes, boots and sports shoes
Specifications
Blue | |
Polymeric Open-cell Foam | |
Molded Insole |
Sports shoes, work boots and work footwear | |
Molded |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title