Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Anti-Impact Pearl Leather Gloves with VEP Waffle Padding
Click to view available options
Large
Description
- Pearl leather with soft lining protects from abrasion
- 3/16 in. VEP waffle padding protects from impact and shock
- Half finger design leaves fingers open for dexterity and mobility
- Adjustable hook and loop wrist closure
- Protects hands from manual and power tools
Specifications
Color | White |
Hand | Right |
Material | Pearl Leather |
Product Type | Anti-impact Gloves |
Size | Large |
Finger Style | Half |
For Use With (Application) | Driving, Construction, Assembly, and Manufacturing |
Glove Cuff Style | Hook and Loop |
Series | 460-30 |
Length (English) | 9 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction