Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Air Temp Advantage Back Support
Impacto™ Air Temp Advantage with pockets supports the lower back helping to alleviate pain and discomfort
$152.00
Specifications
Color | Blue |
---|---|
Closure Type | Hook and loop |
Product Type | ATA Back Support |
For Use With (Application) | Offers therapeutic pain relief, promotes muscle relaxation, improves posture alignment, helps alleviate back discomfort |
Includes | 2 Built in pockets, 2 air support chambers with self-contained aspirator, five 0.75 in. W Non-metallic Plastic support stays with non-slip strips, knit Polyester Elastic straps |
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Width (English) | Width (Metric) | Price | Quantity & Availability | |||
19-031680
|
Impacto™
ATAXLRG |
X-Large | 6 in. | 22.86 cm |
Each for $152.00
|
|
|||
19-031673
|
Impacto™
ATAL |
Large | 8 in. | 20.32 cm |
Each for $152.00
|
|
|||
19-031678
|
Impacto™
ATAS |
Small | 7 in. | 17.78 cm |
Each for $152.00
|
|
|||
19-031675
|
Impacto™
ATAM |
Medium | 5.5 in. | 13.97 cm |
Each for $152.00
|
|
|||
19-031682
|
Impacto™
ATAXXLRG |
2X-Large | 8.5 in. | 22.9 cm |
Each for $152.00
|
|
|||
Description
Impacto™ Air Temp Advantage Back Support
- Two air chambers with self-contained aspirator provide support for the normal lordotic curve of the lower back
- Belt has two pockets that rotate off center
- Knit polyester elastic straps provide additional support
- Neoprene on inside of belt enhances softness and flexibility
- Breathable elastic across back
- Non-metallic support stays with nonskid strips on outer stays
- Fully adjustable closure
Order Info
Interchangeable air chambers included or optional cold therapy pad or moist heat therapy pad (order separately, contact your Fisher Scientific™ Safety Customer Service Representative at 1-800-772-6733 for details) can be inserted into pockets as required. Belt is 9 in. wide (22.9cm) to cover lumbar area.
Specifications
Blue | |
ATA Back Support | |
2 Built in pockets, 2 air support chambers with self-contained aspirator, five 0.75 in. W Non-metallic Plastic support stays with non-slip strips, knit Polyester Elastic straps |
Hook and loop | |
Offers therapeutic pain relief, promotes muscle relaxation, improves posture alignment, helps alleviate back discomfort | |
Elastic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title