Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Air Belt Sport Plus Fire Retardant Back Support
Impacto™ Air Belt Sports Plus with Fire Retardant cover offer natural therapy to support the back and help alleviate pain and discomfort
$159.20 - $193.80
Specifications
Closure Type | Hook and loop |
---|---|
Product Type | Back Support |
Design | Lumbar support; Inflatable multi celled air chambers; Palm-grip, self contained aspirator with pressure release valve |
For Use With (Application) | Providing back support |
Model | Sport Plus |
Catalog Number | Mfr. No. | Size | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Material | Price | Quantity & Availability | ||||
19-072385
|
Impacto™
24BSPXL |
X-Large | Cotton |
Each for $159.20
|
|
||||
19-072382
|
Impacto™
24BSPS |
Small | Cotton |
Each for $159.20
|
|
||||
19-072667
|
Impacto™
SPFRL |
Large | Proban FR Cotton Shell, Foam Liner |
Each for $193.80
|
|
||||
19-072668
|
Impacto™
SPFRM |
Medium | Proban FR Cotton Shell, Foam Liner |
Each for $193.80
|
|
||||
Description
Impacto™ Air Belt Sports Plus FR
- Fire retardant cotton outer cover for work around sparks
- Unique patented inflatable air technology
- Multi-celled air chambers conform to the back when air is added to provide relief from back pain
- Natural therapy and support
Specifications
Hook and loop | |
Lumbar support; Inflatable multi celled air chambers; Palm-grip, self contained aspirator with pressure release valve | |
Sport Plus |
Back Support | |
Providing back support |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title