Learn More
Supertek™ Illuminated Orbiter Plug-in Model
Light up the sun! This model can be plugged into a standard wall outlet to illuminate the sun and effectively demonstrate day, night, seasons, and phases of the moon.
Supplier: Supertek™ B19002LSP
Description
The sun, Earth and moon manually revolve around one another on this gear-driven model. The Earth and moon are shown in true scale. A detailed, 11 page instruction manual is included. The scale of the model is 1 inch equals 2000 miles. Please note that if the sun were to be shown at the same scale, it would be approximately 36 feet in diameter.
- Plugs into standard wall outlet
- 15 in. long arm
- Sun: 6 in. diameter
- Earth: 4 in. diameter
- Moon: 1 in. diameter
Specifications
3+ | |
Model, Instruction Manual | |
Earth and Space |
Orbiter Model | |
Teaching Seasons and Moon Phases |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.