Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ ID Badge, SOCIAL DISTANCING MAINTAIN 6 FT PLEASE (Human And Arrows Symbol)
Accuform™ ID Badges motivate others and show your support of social and physical distance practices to prevent the spread of the Coronavirus (COVID-19)
$3.93 - $83.70
Specifications
Material | Plastic |
---|---|
Mounting Type | Corner Holes |
Languages | English |
Dimensions (L x W) | 3.375 x 2.125 in. |
Displayed Text | SOCIAL DISTANCING MAINTAIN 6 ft. PLEASE |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
19-169-751
|
Accuform™
DNT902 |
1 Ea. |
Each for $3.93
|
|
|||||
19-169-752
|
Accuform™
DNT902P |
25/Pk. |
Pack of 25 for $83.70
|
|
|||||
Description
- Laminated plastic with printed message
- Same size as a credit card: 2 1/8 x 3 3/8 in. with rounded corners
- Includes slit at top center with attached bull-dog style clip-on-a-strap
Specifications
Plastic | |
English | |
SOCIAL DISTANCING MAINTAIN 6 ft. PLEASE |
Corner Holes | |
3.375 x 2.125 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title