Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LW Scientific i4 Semen Evaluation Microscope
Perfect for veterinarians or fertility clinics. The new i4 Semen is the complete package for live specimen microscopy.
Supplier: LW Scientific I4 SSEB4IPL3
Description
- Motility analysis should be performed at 98.6°F (37°C) to keep sperm active
- The heated stage has a built-in digital temperature control unit which can be set for any temperature up to 110°F (43°C)
- The heated stage will maintain accurate and stable temperatures within ±0.3°F during observation
- This microscope looks and functions like a standard laboratory-grade microscope when in brightfield configuration
- The plan phase objectives and turret condenser allow flat-field, high-contrast viewing of live, unstained specimens, and easy magnification changes with the flip of the thumb
Specifications
Turret condenser with phase and brightfield | |
LED | |
Infinity Plan Flat-field, Phase | |
Built-in heated stage | |
16.5 lb. | |
110/220 V |
WF10X/20 with Rubber Eyeguard | |
10X, 20X, 40X, 100X | |
Semen evaluation/Motility analysis; Live biological specimen analysis | |
10.63 x 7.88 x 16.5 in. (270 x 200 x 420 mm) | |
7.5 kg |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction