Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns

Retain and resolve polar analytes with highly aqueous mobile phases.

Supplier:  Thermo Scientific™ 25303104030

 View more versions of this product

Catalog No. 25-303-104030


Add to Cart

Description

Description

Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.

Alternative selectivity with polar endcapped C18 stationary phase
  • Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
  • Yields superior retention of polar compounds
Stability in highly aqueous mobile phases
  • Usable in 100% aqueous mobile phases
  • No loss of performance or stability
Excellent peak shape
  • Controlled secondary interactions ensure optimal peak shape for all analyte types
  • Ideal for the quantitative analysis of trace levels of polar analytes
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Analytical Column
LC/MS
5800 psi (400 bar)
2 to 9
220 m²/g
L1
Hypersil GOLD
12%
Polar
4 mm
100 mm
3 μm
175 Å
60°C
aQ C18
Spherical, Fully Porous, Ultrapure Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.