Learn More
Thermo Scientific™ HyperSep™ SpinTip Microscale SPE Extraction Tips, 10-200μL
Get faster sample preparation with minimal sample loss with these SPE micropipette tips and achieve separation in volumes as low as 100nL.
$649.00 - $667.00
Specifications
For Use With (Application) | Microscale Solid Phase Extraction |
---|---|
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Type | SpinTip |
Volume (Metric) | 10 to 200 µL |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
03-250-553
|
Thermo Scientific™
60109425 |
Zirconium Dioxide; 10-200 uL Vol. |
Pack of 96 for $667.00
|
|
60-109-422
|
Thermo Scientific™
60109422 |
Titanium Dioxide; 10-200 uL Vol. |
Pack of 96 for $658.00
|
|
60-109-419
|
Thermo Scientific™
60109419 |
Weak Anion Exchanger; 10-200 uL Vol. |
Pack of 96 for $649.00
|
|
03-250-439
|
Thermo Scientific™
60109412 |
C18; 10-200 uL Vol. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
60-109-417
|
Thermo Scientific™
60109417 |
HILIC; 10-200 uL Vol. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
60-109-415
|
Thermo Scientific™
60109415 |
Hypercarb; 10-200 uL Vol. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Get faster sample preparation with minimal sample loss with the revolutionary Thermo Scientific™ HyperSep™ SpinTip Microscale SPE Tips and achieve separation in volumes as low as 100nL.
Features:Ideal for small sample volumes; features a 1 to 2μm wide slit at the bottom that permits liquid to pass through while retaining the chromatographic material (20 to 30μm).
- Filter-free design to eliminate dead volume
- No contamination from the supporting matrix
- Available in many popular chemistries
- Mass spectrometry
- Desalting
- Protein purification
- MALDI
- Electrophoresis
- HPCE
- HPLC
- CEC
Specifications
Microscale Solid Phase Extraction | |
HyperSep | |
10 to 200 µL |
Micropipettes | |
SpinTip |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.