Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ OSHA Notice Safety Sign: Wash Hands Before Returning To Work
Enforce employee hygiene by posting a reminder to wash hands. Avoid unwanted bacteria incidents and contamination issues with this bold, durable plastic safety sign.
$11.47 - $16.57
Specifications
Certifications/Compliance | OSHA 29, CFR 1910.145, and ANSI Z535 |
---|---|
Material | Plastic |
Mounting Type | Corner Holes |
Displayed Text | NOTICE EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK |
Catalog Number | Mfr. No. | Displayed Text | Languages | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Languages | Price | Quantity & Availability | ||||
19-169-577
|
Accuform™
MRST811VP |
NOTICE EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK | English |
Each for $11.47
|
|
||||
19-169-578
|
Accuform™
SBMRST579VP |
NOTICE EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK | English, Spanish |
Each for $16.57
|
|
||||
Description
- Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments
- Printed surface has clear UV protective overcoat
- 50% recycled content with UV inhibitors and good impact resistance
- Rounded corners with 3/16 in. mounting holes for installation
- Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
Specifications
OSHA 29, CFR 1910.145, and ANSI Z535 | |
Plastic | |
Corner Holes | |
NOTICE EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title