Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-542 Lightweight Cut-Resistant Gloves, INTERCEPT™ Technology
Click to view available options
Size:
7
8
9
10
11
Description
- High level of cut resistance
- High dexterity
- Comfortable and lightweight
- Dirt masking design for extended use life
- EN 407 Contact heat protection Level 1
- Fiberglass free
- Natural rubber latex free
- Silicone Free
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 407, CE 0493, EN 420:2003 + A1:2009; Category III |
Construction | Knit |
Coating Material | Nitrile |
Color | Black |
Cut Resistance Rating | ANSI A7 |
Hand | Specific |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 10 |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction