Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media, Powder
Support cell culture growth and biomanufacturing processes. HyClone™ RPMI 1640 Media, Powder is manufactured using ISO 9001 certified processes.
Supplier: Cytiva SH30011.04
This item is not returnable.
View return policy
Description
- High-quality classical media formulations in convenient packaging configurations
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot-to-lot consistency
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
cGMP and ISO 9001:2000 | |
Powder | |
Non-sterile | |
No Sodium Bicarbonate |
2° to 8°C, away from light and moisture | |
RPMI 1640, with L-glutamine | |
Glutamine | |
50 L |
Safety and Handling
ShelfLife : 36 Months
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction