Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube Carrier
This Tube Carrier is for the HI-200 Series.
$431.00
Specifications
Product Type | Tube Carrier |
---|---|
Includes | Clips |
Holds | 15 mL Tubes, 50 mL Tubes |
For Use With (Application) | For higher throughput of smaller sample |
Length (Metric) | 205 mm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
13-245-118
|
Cole-Parmer™
3945524 |
HI-200 Hybridization Incubators |
Each of 1 for $431.00
|
|
|||||
Description
- Tube holders with clips, available to carry 16 x 15 mL or 8 x 50 mL tubes.
- Ideal for higher throughput of smaller samples.
Specifications
Tube Carrier | |
15 mL Tubes, 50 mL Tubes | |
205 mm | |
1.3 in. |
Clips | |
For higher throughput of smaller sample | |
8.07 in. | |
32 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title