Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ Cirrus800™ Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Soft 100% nitrile to reduce hand fatigue
- Finger-textured for tactile sensitivity with a secure grip
- White color is neutral and professional
- 200-count packaging reduces waste
- Powder free
- Thickness: ±0.02 mm
- Cuff: Min 0.05 mm
- Palm: Min 0.06 mm
- Finger: Min 0.08 mm
Specifications
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Model | 800 |
Length (English) | 9.4 in. |
Length (Metric) | 24 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction