Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Horse Skeleton (Equus ferus caballus), Disarticulated
3B Scientific Horse Skeleton is ideal for demonstrating the typical bone structure and anatomy.
$7832.00 - $9394.00
Specifications
Product Type | Horse Skeleton |
---|---|
For Use With (Application) | Anatomy Demonstrations |
Includes | 252 Individual Bones |
Description
- Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
- Horse (Equus ferus caballus)
- Taxonomy:
- Class: Mammals
- Order: Odd-toed ungulates
- Family: Horses
- Diet: Herbivore
- Size: Approx. 50 to 200 cm
- Weight: Approx. 100 to 1200 kg
- Age: Approx. 20 to 50 years
- Skeleton: Approx. 252 individual bones
- Dentition formula:
- Number: 36 to 44
- Incisors (I): 3/3
- Canines (C): 0-1/0-1
- Premolars (P): 3-4/3-4
- Molars (M): 3/3
Specifications
Horse Skeleton | |
Anatomy Demonstrations | |
252 Individual Bones |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title