Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HORIBA ABX Pentra™ 400 Clinical Chemistry Analyzer Calibrators
$1550.00
Specifications
Content And Storage | 2°C to 10°C |
---|---|
For Use With (Equipment) | ABX Pentra 400 Clinical Chemistry Analyzer |
Form | Lyophilized |
Catalog Number | Mfr. No. | Type | Quantity | Form | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Quantity | Form | Price | Quantity & Availability | |||
23-600-407
|
HORIBA
1220001616 |
CRP Calibrator | 5 x 1 mL | Lyophilized |
Each for $690.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-600-438
|
HORIBA
1220001647 |
HDL Calibrator | 2 x 1 mL | Lyophilized |
Each for $846.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-600-441
|
HORIBA
1220001652 |
Multi Calibrator | 10 x 3 mL | Lyophilized |
Each for $1,550.00
|
|
|||
23-600-456
|
HORIBA
1220001678 |
LDL Calibrator | 2 x 1 mL | Lyophilized |
Each for $788.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-600-479
|
HORIBA
1220001703 |
HbAlc WB Calibrator | 1 x 8 + 5 x 2 mL | Lyophilized |
Item Discontinued
Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the supplier. View Alternate Product |
N/A | |||
Specifications
2°C to 10°C | |
ABX Pentra 400 Clinical Chemistry Analyzer | |
Lyophilized |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title