Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Pocketless Hygiene Gown
Click to view available options
Color:
Green
Red
White
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- The Pocketless Hygiene gown protects the working environment from particles coming from the body of the operator
- Allows the user to be protected from the risks of soiling related to the activity being carried out
- Pleasant and light, polypropylene fabric is extremely breathable
- Collared model without flap and elasticated at the wrists
Specifications
Packaging Type | Individual, Bag |
For Use With (Application) | Category 1 Personal Protective Equipment |
Product Type | Hygiene Gown |
Size | 2X-Large |
No. of Pockets | None |
Gender | Unisex |
Construction | Made in China |
Material | Polypropylene |
Color | Green |
Closure Type | Press Studs |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction