Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Boot Covers
Medicom™ Hopen™ Boot Covers for use in ISO 6, 7, and 8 environment types or the food industry
Specifications
Material | Polypropylene |
---|---|
Color | White |
Disposable | Yes |
Closure Type | Elastic |
Catalog Number | Mfr. No. | Thickness | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness | Price | Quantity & Availability | |||||
19-910-692
|
Medicom™
10.25 |
40 g/m2 |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
19-910-691
|
Medicom™
10.211 |
55 g/m2 |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
Description
- Recommened for use in the fields of food and protected environments
- Porous material allows for better breathability
- PVC sole is completely waterproof, and ultra resistant to high pressure cleaning
- Can be used indoors or outdoors
- Fully covers the entire boot
Specifications
Polypropylene | |
White | |
Yes | |
Elastic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title