Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Hood Cleaning TMop™ Kit
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Simplifies the cleaning of hoods, isolators and safety cabinets with a kit that includes a 10-inch T-Mop™, 25-inch handle, twelve polyester T-Mop™ Covers and one MittWipe™.
Supplier: Micronova™ HK610
Includes: One 10 in. T-Mop™ adapter, one 25 in. long (63.5cm) stainless-steel handle to reach hood back and ceiling, 12 NovaPoly™ T-Mop™ covers and one PolyMitt
Description
The Micronova Hood Cleaning T-Mop™ Kit is designed to simplify the cleaning of hoods, isolators and safety cabinets. Each kit includes: one 10-inch T-Mop™ Adapter, one 25-inch handle, twelve polyester T-Mop™ covers and one MittWipe™. Available gamma irradiated for aseptic environments.
- Hood Cleaning Kit
- For the cleaning of hoods, isolators and safety cabinets
- Includes: One 10-inch T-Mop™ Adapter, One 25-inch handle, Twelve polyester T-Mop™ covers, and one MittWipe™
- Available Gamma Irradiated for aseptic environments
- All components are autoclavable
Specifications
Cleaning Kit | |
25 in. | |
63.5 cm | |
25.4 cm | |
Chemicals | |
1 Ea. | |
10 in. T-Mop™ adapter, 25 in. stainless steel handle to reach hood back and ceiling, 12 NovaPoly™ T-Mop™ covers and a PolyMitt handheld wiper | |
Cleaning and Sanitizing Hoods and Small Spaces |
White | |
Non-sterile | |
Autoclavable | |
10 in. | |
Reusable | |
Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
Containment Hoods and Biosafety Cabinets | |
Smooth Knit Polyester, Stainless Steel (304), Polyketone |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction