Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Ranger™ 2600 Noninsulated Firefighting Boots, Wide Width
Offers protection against punctures, moisture and electrical shocks
Specifications
Certifications/Compliance | NFPA 1971 and NFPA 1992 |
---|---|
Color | Black, Yellow |
Height (English) | 16 in. |
Material | Rubber, Wool |
Weight (English) | 6.7 lb. |
Description
- Wide Width
- Non-insulated model featuring wool felt lining
- Shoe-FIT™ construction
- Steel toe, plate and shank
- Molded sole
- Removable insert
- APT barcoded
- Height: 16 in.
- Weight: 6.7 lb.
- Made in North America
- Certified to NFPA 1971 and NFPA 1992
Specifications
NFPA 1971 and NFPA 1992 | |
16 in. | |
6.7 lb. |
Black, Yellow | |
Rubber, Wool |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title