Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Ranger™ 1600 Insulated Firefighting Boots, Wide Width
Offers protection against punctures, moisture and electrical shocks
Specifications
Certifications/Compliance | NFPA 1971 and NFPA 1992 |
---|---|
Color | Black, Yellow |
Height (English) | 16 in. |
Material | Rubber, Wool |
Weight (English) | 7.1 lb. |
Description
- Wide Width
- Insulated and lightweight
- Wool felt lining
- Shinguard
- Roomy steel toe, plate and shank
- Molded sole
- Removable insert
- APT barcoded
- Height: 16 in.
- Weight: 7.1 lb.
- Rubber Shoe-Fit™ construction
- Made in North America
- Certified to NFPA 1971 and NFPA 1992
Specifications
NFPA 1971 and NFPA 1992 | |
16 in. | |
7.1 lb. |
Black, Yellow | |
Rubber, Wool |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title