Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Ranger™ 1500 Insulated Firefighting Boots, Medium/Narrow Width
Offers protection against punctures, moisture and electrical shocks
Specifications
Certifications/Compliance | NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501 |
---|---|
Color | Black, Yellow |
Height (English) | 16 in. |
Material | Rubber, Dupont Kevlar Aramid Fiber, Dupont Nomex Aramid Fiber Blend |
Weight (English) | 7 lb. |
Description
- Medium Width
- Insulated and lightweight
- Kevlar™/Nomex™ lining
- Shinguard
- Roomy steel toe, plate and shank
- Molded sole
- Removable insert
- APT barcoded
- Height: 16 in.
- Weight: 7 lb.
- Rubber Shoe-Fit™ construction
- Made in North America
- Certified to NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501†
Specifications
NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501 | |
16 in. | |
7 lb. |
Black, Yellow | |
Rubber, Dupont Kevlar Aramid Fiber, Dupont Nomex Aramid Fiber Blend |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title