Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Perfect Fit™ 24 oz. Aramid Fiber Heat Resistant Gloves
Click to view available options
Men's
Description
- 24 oz. Aramid Fiber loop-out exterior for cut/heat resistance
- Terrycloth interior enhances heat protection and user comfort
- Seamless knit construction eliminates seams that can rub or chafe
- Continuous knit cuff provides wrist protection
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Construction | Seamless Knit |
Color | Yellow, White |
Cut Resistance Rating | ANSI A4 |
For Use With (Application) | Stamping, Sheet Metal, and Glass Handling |
Gender | Men's |
Glove Cuff Style | Continuous Knit |
Series | Perfect Fit™ |
Yarn Weight | 24 oz. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction