Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Silver Shield™ Chemical Resistant Boot Covers
Click to view available options
Booties; 15 in. (38.1cm) long; One Size Fits All
Description
- Five layer PE and EVOH constructions provides chemical resistance to over 280 different chemicals including alchohols, aliphatics, aromatice, chlorines, ketones and esters
- Provides high performance protection in the most demanding applications
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | Universal |
Material | Composite Fabric |
Color | Silver |
Sterility | Non-sterile |
Closure Type | Elastic Top |
Resistance | Chemical-resistant |
Product Type | Boot Covers |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction