Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Analytics™ GasAlertQuattro Rechargable Single-Gas Detectors
$1818.00
Specifications
Certifications/Compliance | ATEX: CE Ex II 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR-Exia IIC T4, EMC Directive 2004/108/EC |
---|---|
Depth (English) | 2 in. |
Depth (Metric) | 5.08 cm |
Height (English) | 3.2 in. |
Height (Metric) | 8.12 cm |
Catalog Number | Mfr. No. | Color | Components Measured | Measurement Range | Resolution | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Components Measured | Measurement Range | Resolution | Price | Quantity & Availability | ||
19-413-329
|
Honeywell Analytics™
QTX000RYNA |
Yellow | Oxygen | 0 to 30% | 0.1% |
Each for $1,818.00
|
|
||
19-413-331
|
Honeywell Analytics™
QT00H0RYNA |
Yellow | Hydrogen Sulfide | 0 to 200 | 0.1 |
Each for $1,818.00
|
|
||
19-413-332
|
Honeywell Analytics™
QT000MRYNA |
Yellow | Carbon Monoxide | 0 to 1000 | 1 |
Each for $1,818.00
|
|
||
19-413-409
|
Honeywell Analytics™
QT00H0RBNA |
Black | Hydrogen Sulfide | 0 to 200 | 0.1 |
Each for $1,818.00
|
|
||
19-413-410
|
Honeywell Analytics™
QT000MRBNA |
Black | Carbon Monoxide | 0 to 1000 | 1 |
Each for $1,818.00
|
|
||
19-413-407
|
Honeywell Analytics™
QTX000RBNA |
Black | Oxygen | 0 to 30% | 0.1% | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
Specifications
ATEX: CE Ex II 1 G Exia IIC T4, CE: European Conformity, Class I, Division 1, Group A, B, C, D, IECEx: Exia IIC T4, INMETRO: BR-Exia IIC T4, EMC Directive 2004/108/EC | |
5.08 cm | |
8.12 cm | |
66/67 | |
-20°C to +50°C | |
11.15 oz. | |
5.1 in. |
2 in. | |
3.2 in. | |
10 to 100% | |
-4°F to +122°F | |
2 Years | |
316g | |
12.95 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title