Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Analytics™ Calibration Gas Regulator
Preset to deliver gas at a flow rate specified by the user
Supplier: Honeywell Analytics™ REG0.5
Description
- Constant Flow 0.5lpm Flow Rate
- Flow Rate tolerance is ± 10%
- Maximum Inlet Pressure: 1800 psig/126 bar
- Maximum Outlet Pressure: 20 psig/1.4 bar
- Inlet: 5/8 × 18 UNF
- Outer: 3/16 in. Barb/4.8mm
- Gauge: 0–3000 psig/210 bar
- Construction Body: Proprietary Passivated Nickel based coating
- Seat: PTFE
- Washer: Viton
- O–Rings: Viton
- Bonnet: Nickel-plated brass
- Weight: 1.0lb/0.47kg
These regulators are a single stage design used for the 34GAL, 58DS, 58GAL, 100GAL, 103DS and 116GAL cylinders.
Specifications
Calibration Gas Regulator | |
0.5 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction