Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Gel Comfort Kneepad
Impacto™ 876-00 Kneepads with gel padding helps to disperse pressure and textured cover for easy sliding.
Supplier: Impacto™ 87600000000
Description
Impacto™ Gel Filled Kneepads
- Padding provides maximum comfort and knee protection by reducing pressure on the patella
- Co-polymer rubber cover prevents marring and scratching delicate surfaces
- Cover sewn to padding to keep debris out
- Soft fabric inner lining wicks away moisture
- Large, low-profile textured cap designed to prevent roll-over
- Rounded rover easily slides on smooth surfaces
- Dual adjustable straps with hook and loop closure
- Comfortable yet lightweight protection
- Made with 100% PVC-free materials for a clean environment
Certifications
EN 14404 + A1:2010
Compliance
CE compliance
Specifications
Adjustable hook and loop | |
20.32 cm | |
Universal | |
Co-polymer rubber, Nylon mesh | |
Elastic |
Honeycomb gel kneepads | |
8 in. | |
Gel | |
2 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction