Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting Hog Heaven III™ Modular Tile Comfort Mat
Hog Heaven III™ Comfort mats provide a customizable matting solution for virtually any configuration with modular tiles, linkable mats, and workstation mat options.
Specifications
Certifications/Compliance | NFSI Certified. Made in USA |
---|---|
Color | Black |
Thickness (English) | 5/8 in. |
Catalog Number | Mfr. No. | Type | Dimensions (L x W) | Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Dimensions (L x W) | Style | Price | Quantity & Availability | |||
17-555-056
|
M+A Matting
4471000003 |
Corner Tile | 21.375 x 21.375 in. | Black border |
Each for $104.10
|
N/A | |||
17-555-062
|
M+A Matting
4472000004 |
Side Tile | 39.875 x 39.875 in. | Yellow/Black-striped border |
Each for $313.50
|
N/A | |||
17-555-061
|
M+A Matting
4472000003 |
Corner Tile | 39.875 x 39.875 in. | Black border |
Each for $356.00
|
N/A | |||
17-555-058
|
M+A Matting
4471000005 |
Corner Tile | 36 x 39.875 in. | Yellow/Black-striped border |
Each for $111.20
|
N/A | |||
17-555-063
|
M+A Matting
4472000005 |
Corner Tile | 39.875 x 39.875 in. | Yellow/Black-striped border |
Each for $356.00
|
N/A | |||
17-555-054
|
M+A Matting
4471000001 |
Center Tile | 18 x 18 in. | Middle |
Each for $67.60
|
N/A | |||
17-555-059
|
M+A Matting
4472000001 |
Center Tile | 39.875 x 39.875 in. | Middle |
Each for $270.50
|
N/A | |||
17-555-055
|
M+A Matting
4471000002 |
Side Tile | 18 x 21.375 in. | Black border |
Each for $86.70
|
N/A | |||
17-555-060
|
M+A Matting
4472000002 |
Side Tile | 39.875 x 39.875 in. | Black border |
Each for $308.50
|
N/A | |||
17-555-057
|
M+A Matting
4471000004 |
Side Tile | 36 x 36 in. | Yellow/Black-striped border |
Each for $89.80
|
N/A | |||
Description
- Comfortable - High-density, closed-cell nitrile rubber cushion provides excellent antifatigue qualities to reduce the pain and fatigue associated with standing for long periods of time
- Outstanding anti-fatigue qualities and perform in various environments including those with oil, grease, and chemicals.
- Safe - Certified high-traction by the National Floor Safety Institute (NFSI); beveled edges provide a safe transition from floor to mat and will not crack or curl
- Durable - Nitrile-blended cushion provides years of useful life and is molded, not glued, to the nitrile rubber surface so it will not separate
- Versatile - Welding safe, grease/oil resistant, chemical resistant, ESD rating of electrically conductive
- Mats and tiles are 3/4 in. thick and available with black or OSHA-approved yellow striped border
Specifications
NFSI Certified. Made in USA | |
Black | |
5/8 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title