Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting™ Hog Heaven III Comfort Linkable Mat
These mats provide a customizable matting solution for large areas (long runs). They offer outstanding anti-fatigue qualities and perform in various environments including those with oil, grease, and chemicals.
$227.50
Specifications
Certifications/Compliance | NFSI high traction, Flammability BS-4790, ASTM C 1028-96, ASTM/ESD S20.20 and ASTM/ESD STM7.1 |
---|---|
Color | Black/Yellow Striped |
Length (English) | 43.75 in. |
Length (Metric) | 111.13 cm |
Material | Nitrile Rubber |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
17-604-231
|
M+A Matting™
449821100 |
36 in. |
Each for $227.50
|
|
|||||
17-604-232
|
M+A Matting™
449822100 |
39.75 in. |
Each for $227.50
|
|
|||||
Description
- High-density, closed-cell nitrile rubber cushion provides excellent anti-fatigue qualities to reduce the pain and fatigue associated with standing for long periods of time
- Beveled edges provide a safe transition from floor to mat and will not crack or curl
- Nitrile-blended cushion provides years of useful life and is molded, not glued, to the nitrile rubber surface so it will not separate
- Welding safe; grease/oil proof; chemical resistant; ESD rating of electrically conductive
- Mats are 3/4 in. thick and sold individually (end mat, middle mat)
Specifications
NFSI high traction, Flammability BS-4790, ASTM C 1028-96, ASTM/ESD S20.20 and ASTM/ESD STM7.1 | |
43.75 in. | |
Nitrile Rubber | |
Recommended for indoor use in industrial settings such as manufacturing facilities, distribution centers, machine shops, and areas where grease, oil, or chemicals may be present. | |
0.75 in. |
Black/Yellow Striped | |
111.13 cm | |
Anti-fatigue Floor Mat | |
Welding safe; grease/oil proof; chemical resistant; ESD rating of electrically conductive | |
1.91 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title