Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting Hog Heaven 5/8-inch Mat with Yellow Border
Andersen Hog Heaven Mat is recommended for distribution, manufacturing and retail facilitiees for picking lines, assembly lines, work stations, check-out stations and more
$131.20 - $826.50
Specifications
Description | Electrically conductive |
---|---|
Color | Yellow |
Type | Chemical-resistant Mat |
Style | Beveled borders |
Thickness (English) | 5/8 in. |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
18-333-139
|
M+A Matting
423020023 |
2 ft. | 3 ft. |
Each for $131.20
|
|
||||
18-333-141
|
M+A Matting
423020312 |
3 ft. | 12 ft. |
Each for $727.00
|
|
||||
18-333-140
|
M+A Matting
423020035 |
3 ft. | 5 ft. |
Each for $286.00
|
|
||||
18-333-142
|
M+A Matting
423020046 |
4 ft. | 6 ft. |
Each for $461.50
|
|
||||
18-333-143
|
M+A Matting
423020488 |
4.8 ft. | 8 ft. |
Each for $826.50
|
|
||||
Description
Features:
- Nitrile rubber top surface has 20% recycled content
- Closed cell Nitrile blended cushion is permanently molded (not glued) to the Nitrile rubber top surface
- Rubber borders will not crack or curl
- Chemical resistant, grease & oil proof
- Electrically Conductive
- Welding Safe
- 5/8” and 7/8” thickness
- Borders are beveled and are available with OSHA approved
Specifications
Electrically conductive | |
Chemical-resistant Mat | |
5/8 in. |
Yellow | |
Beveled borders |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title